Harvester Guide Bar, 43 in., 3/4 in. Pitch, .122 in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 431EMCT146

  • Zoro # G413669860


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Drive Links
66
Tail Mount
T146
Bar Length
43"
Gauge
0.122"
Pitch
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431EMCT146
Zoro #
G413669860
UPC #
36577667360
Country of Origin
Canada

Dimensions

Bar Length
43"

Details

Item
Harvester
Drive Links
66
Tail Mount
T146
Gauge
0.122"
Pitch
3/4"

Description

OREGON 431EMCT146 Harvester Guide Bar, 43 in., 3/4 in. Pitch, 0.122 in. Gauge,EnduraMax, Replaceable Sprocket Nose. Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • • Oregon Tool’s manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • • The LubritecTM oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • • Model applications include: John Deere HTH625C.
  • • Replaces OEM items: Archer - 43Q1-BC-46; GB - WB2-43-122BC; CANNON CHV-A5-43-12-5; OEM 305043; GEM ST5125-43G
  • • Replaces Oregon 431SNCT146.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.