Harvester Guide Bar, 43 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 401EMCT130

  • Zoro # G114236088


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Gauge
0.122 in
Collection
EnduraMax
Pitch
3/4 in
Tail Mount
T130
Drive Links
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401EMCT130
Zoro #
G114236088
UPC #
036577667407
Country of Origin
Canada

Dimensions

Bar Length
40 in

Details

Item
Harvester Guide Bar
Gauge
0.122 in
Collection
EnduraMax
Pitch
3/4 in
Tail Mount
T130
Drive Links
63

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.


  • Oregon Tools manufacturing process ensures that the EnduraMax bars perform and provide more durability and longevity than other 3/4" pitch guide bars on the market.
  • Specialized material is used to make sure the bars hold their original form and resist bending even during heavy use.
  • The bars are engineered to include precision milled grooves to resist wear and chipping on the rails.
  • The replaceable nose features a new strong and rigid design to increase workload efficiency with quick and easy nose replacement in the field.
  • The Lubritec oiling system allows the chain drive links and oil to have closer contact significantly reducing oil waste and reduces maintenance time.
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • Model applications include: Multitek - 2025XFC, 2040-XP2, 2040XP-90, 2025XFC(OPTION), 3040XP-90
  • Replaces GB - MU40-122NC; Archer - 40Q1-BC-30; CSI - 400935; GB - MU-40-122BC; TRAIL - 515R6340; Oregon - 401SNCT130
  • Replaces Oregon 401SNCT130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.