Harvester Guide Bar, 44 in., 3/4in. Pitch, .122in. Gauge, EnduraMax, Replaceable Sprocket Nose

  • Mfr # 441EMCT210

  • Zoro # G214236087


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Length
44 in.
Pitch
3/4"
Bar Length
44"
Tail Mount
T210
Gauge
.122"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441EMCT210
Zoro #
G214236087
UPC #
036577667681
Country of Origin
Canada

Dimensions

Length
44 in.
Bar Length
44"

Details

Pitch
3/4"
Tail Mount
T210
Gauge
.122"
Drive Links
66
For Use With
CTR 320, 426

Description

Built to tackle the toughest wood in the harshest conditions, EnduraMax bars fit a broad range of harvesting equipment and are commonly used for felling and processing operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.