Zoro Homepage

Harvester Guide Bar, 64cm, .404'' Pitch, .080'' Gauge, Replaceable Sprocket Nose

  • Mfr # 642RHFL114

  • Zoro # G811824441


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642RHFL114
Zoro #
G811824441
UPC #
-
Country of Origin
Canada

Description

OREGON 642RHFL114 Harvester Guide Bar, 64cm, .404'' Pitch, .080'' Gauge, Replaceable Sprocket Nose. Oregon Solid Harvester bars deliver superior performance in demanding high-speed conditions common to mechanical harvesting. Computerized design techniques, automated manufacturing processes and high-grade alloy-steel help these bars withstand the most extreme cutting conditions. Superior durability and outstanding springback. Rigid and durable in design while simple to replace. Helps reduce operator expense by extending the usable life of the most expensive part of a bar - the body. Features large diameter rivets to reduce the risk of rail spreading at the nose. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. Model applications include Arbro 475R; Bell TH120; Blockbuster 14-12, 14-12 PTO, 15-20; Caterpillar HH500; CRB Metal Works Woodbine Junior Pro; EVI Harvester 535, 700; Forest One FL Lepoka; FX International FX550; Iwafuji GP-25V #330, GP-35A, GP-532 #414, GP-35V #591, GP 35B, GPi-30S #242, GPi30SV #525; Keto 150HD, 150HD4, 150LD. Kockums GSA62, 82-54, 88-65, 85-41; Lako Forest 650 Top Saw, 750, 850 , 950; Loglogic 420; Logmax GM840, GM841, GM842 F2; Logset 18748, 18779, 5-55, 6-55; Lokomo 990, 762C, 961S, 961T; Norcar 660H/H60; Normet Farmi 55; Pierce Pacific PTH 20, PTH 24; Pika 555, 600; HRV 88>Caterpillar PE 41, PE 42; Rcskogsmekanik RC200, RC380P; Risley Rolly II; Rottne 810-2, EGS85, RF810-2, 860; Silvatec GribSav; SP Maskiner FX550, SP650; Sunne Maskinteknik SMT-55; T&R Logging Processor; Tapio 600; Teva TP01; Timberjack 762; 746B, 746C, 780 Gripsaw; Traktor Nord Logma MTD-75; Valmet 945, 960 II; Vicort V340; Viking 520, 520E, 620, 630, 520E; Votec Woodking 501, 504, 550; Waratah HTH450, HTH460; Woodking 550.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.