Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvester Guide Bar, 64cm, .404'' Pitch, .080'' Gauge, Replaceable Sprocket Nose

  • Mfr # 642RHFN104

  • Zoro # G111824479


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642RHFN104
Zoro #
G111824479
UPC #
-
Country of Origin
Canada

Description

OREGON 642RHFN104 Harvester Guide Bar, 64cm, .404'' Pitch, .080'' Gauge, Replaceable Sprocket Nose. Faster. Stronger. Longer Lasting. Oregon solid harvester Sprocket nose guid bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable. Harvester Replaceable Sprocket Nose bars extend the life of the bar body. The RSN's strong and rigid design helps accelerate the return on your investment by increasing workload efficiency with quick and easy nose replacement in the field. Guide bar RSN requires fewer rotations ultimately extending the life of your bar. .404'' guide bars are equipped with unique features that facilitate superior performance in demanding, high-speed conditions. Guide bar RSN can be replaced in the field several times, decreasing downtime between cuts. LubriTec increases the life of your guide bar and saw chain with advanced precision to allow the chain drive links and oil to have closer contact, significantly reducing oil waste. The induction hardening process increases the longevity of your guide bar with precision heat-treated rails and added resistance to wear and chipping. Our straight and square-milled grooves are designed for consistency, stability, and decreased wear Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. Model applications include: Caterpillar - 601 WITHOUT CHAIN TENSIONER, HH55, HH65, 655. Items replaced include: Carlton - 9201-64-404; John Deere - 503357, F057262; FLEX - 264M3; GB - WM2 21 80SM; GB XV - WM2 21 80XV; GEM - GEM 404 64 4W; Iggesund - BL2710-64; Qirui - LM21-80TS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.