Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit

  • Mfr # 752SMRQ104

  • Zoro # G611824511


product price:  $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752SMRQ104
Zoro #
G611824511
UPC #
-
Country of Origin
Canada

Description

OREGON 752SMRQ104 Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit. Unrivalled. Distinctive. Rugged. Minimize the time between cuts and reduce vibration for your entire cutting system. The Oregon SpeedMax XL replacement nose RSN guide bar features a wider and stronger body achieved with Chrome-Moly Plating. Designed with vibration reduction and a re-engineered tail contour that is less likely to throw chains. Guide bar RSN requires fewer rotations ultimately extending the life of your bar. The RSN is equipped with a larger, 14-tooth sprocket featuring high-alloy industrial bearings leading to reduced heat build-up and longer-lasting parts. With a 28% increase in length, the new RSN absorbs most rail wear. Guide bar RSN can be replaced in the field several times, decreasing downtime between cuts. Re-engineered tail contour decreases friction lowering the likelihood of throw chain and improving your valuable time in the cab. Designed with a wider bar body and chrome-moly plating for reduced deflection. Guide bar lubrication dam increases contact between chain drive links and oil, significantly reducing oil waste. The Jet-Fit bar-mount system reduces bar change-out time to seconds, and the tail slots make fitting simple. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. OEM model applications include: Blockbuster 18-20, BB Jr.; Caterpillar HH700, Prentice PE44; Cranab 35, 36: Gripsaw; Eco Log HH700, Logmax 5000, Logmax 6000, Logmax 7000, Whit F2, Hultdin SC; Evi Harvester 700; FX International FX650; John Deere 206S, 250, 260, 270, 280, 642, 670, 705, 706, 707, 750, 754, 755, 755B, 756, 756B, 758, 762B, 770, 772, 773 Gripsaw; Keto 600TS; Lako Forest 50; Logmax 6-65, 5000, 6000, 7000, 9000, 12000 XT, E6, GM650, GM750; Logset 6-65, 5-5SL; HRV>Caterpillar PE44; Timberjack 762B; Waratah HTH470, HTH624C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.