Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, Stump Spray Right Hand

  • Mfr # 752HRFL104

  • Zoro # G311824439


product price:  $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752HRFL104
Zoro #
G311824439
UPC #
-
Country of Origin
Canada

Description

OREGON 752HRFL104 Harvester Guide Bar, 75cm, .404'' Pitch, .080'' Gauge, Stump Spray Right Hand. Faster. Stronger. Longer Lasting. Oregon solid harvester Sprocket nose guid bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable. Our patented Stump Spray guide bars help prevent the spread of butt and root-rotting fungi Heterobasidium Annosum by delivering a precise cut and control agent application. With our custom channel along the bar's leading edge, simply open the dimpled exit holes with the special punch-out to fit your need. The Solid Nose bars feature a motor-mount configuration designed for efficiency leading to more cutting time. .404'' guide bars are equipped with unique features that facilitate superior performance in demanding, high-speed conditions. LubriTec increases the life of your guide bar and saw chain with advanced precision to allow the chain drive links and oil to have closer contact, significantly reducing oil waste. The induction hardening process increases the longevity of your guide bar with precision heat-treated rails and added resistance to wear and chipping. Our straight and square-milled grooves are designed for consistency, stability, and decreased wear. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. OEM model applications include: Caterpillar HH700, Prentice PE44; FX International FX650; G&R 2430:W/15MM Slot,; Logmax 6-65, 7L, 8L, GM650, GM750; Logset 22432, 6-65, 5-5SL; SP Maskiner FX650, FX750; Timberjack 762B; Votec Woodking 650; Waratah HTH450, HTH470, HTH624C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.