
Harvester Guide Bar, 90cm, .404'' Pitch, .080'' Gauge, Solid Sprocket Nose, Jet-Fit
Mfr # 902HSFB149
Zoro # G611824450
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902HSFB149
Zoro #
G611824450
UPC #
-
Country of Origin
Canada
Description
OREGON 902HSFB149 Harvester Guide Bar, 90cm, .404'' Pitch, .080'' Gauge, Solid Sprocket Nose, Jet-Fit. Oregon Solid Harvester bars deliver superior performance in demanding high-speed conditions common to mechanical harvesting. Computerized design techniques, automated manufacturing processes and high-grade alloy-steel help these bars withstand the most extreme cutting conditions. Solid bar body provides superior durability and outstanding springback. High-grade alloy-steel material and special Fuse Zone induction hardening processed rails offer superior resistance to rail wear and chipping and the variable hardening Fuse Zone in different zones of the bar rails minimizes rail damage, allowing the bar to be straightened and re-used after operating accidents. Lubri-Dam - Oil-retaining feature prevents oil from running out the bar's tail which keeps more oil on the bar and chain. Fuse Zone - By varying the induction hardening process in different zones of the bar rails, rail damage and cracking is minimized while allowing the bar to be straightened and re-used after being bent in an operating accident. The Jet-Fit bar-mount system reduces bar change-out time to seconds, and the tail slots make fitting simple. Solid-body Jet-Fit bars offer the same durability and reliability as solid harvester bars with standard mounts. Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count. OEM model applications include: CRANAB S14/G40; HULTDINS SUPERCUT 100 15MM SLOT; LOGMAX 10000 XT WITH SAW 418, 7000 WITH 98 XXL, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518; VALMET 385 butt saw. Item replacements include: FLEX 290M7; GB FF2 31 80SM; GB XV FF2 31 80XV; IGGESUND 2811-90, BL2811-90PX; PMD INTERNATIONAL FF-90-80TSN; QIRUI LF25-80TS; WINDSOR 9209-90-404.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.