Zoro Homepage

Heavy Duty Ball Bearing

  • Mfr # 45-227

  • Zoro # G106128155


product price: $11.19
/ea

Key Features

Outer Dia.
2.048 in
Inner Dia.
0.984 in
Width
0.590 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-227
Zoro #
G106128155
UPC #
032488452279
Country of Origin
China

Dimensions

Outer Dia.
2.048 in
Inner Dia.
0.984 in
Width
0.590 in

Details

Item
Sealed Ball Bearing

Description

BRNG BALL HEAVY DUTY .987 X 2IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.