Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Lift Blade, 17" L, 2.5" W

  • Mfr # 91-586

  • Zoro # G9200053


product price: $19.89
/ea

Key Features

Thickness
0.187 in
Blade Width
2.50 in
Length
17-1/16 in
Width
2.5 in
OffSet
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-586
Zoro #
G9200053
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.187 in
Blade Width
2.50 in
Length
17-1/16 in
Width
2.5 in
Height
0.187 in
Blade Length
17 in

Details

OffSet
3/16 in
Color
Black
Air Lift
1-3/8 in
Item
Mower Blade

Description

Oregon 91-587 Mulching Blade, 20-7/8In. in length is a replacment for major brand John Deere.
Requires 3 blades for 60In. cut
20-7/8" blade length measured diagonally
7/8" center hole diameter
2.5in. blade width
0.25in. blade thickness
Replaces OEM #: John Deere - M128485|John Deere - M131958|John Deere - M133381|John Deere - M168223|John Deere - M163983|Stens - 330-587|John Deere - TCU18990|John Deere - TCU15881|John Deere - M144196

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.