Zoro Homepage

Idler Pulley V AYP

  • Mfr # 34-049

  • Zoro # G306127514


product price: $34.29
/ea

Key Features

Bore Size
3/8 in
Outer Dia.
3-9/16 in
Width
13/16 in
OffSet
5/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-049
Zoro #
G306127514
UPC #
032488340491
Country of Origin
United States

Dimensions

Bore Size
3/8 in
Outer Dia.
3-9/16 in
Width
13/16 in

Details

Item
V-Idler Pulley
OffSet
5/32 in
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.