Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innertube 25X1200-9 / 25X1300-9

  • Mfr # 71-097

  • Zoro # G706127442


product price: $53.89
/ea

Key Features

Tire Size
25x12.00-9
Tire Rim Dia.
9 in
Width
12 in or 13 in
Height
23 in
Valve
Straight Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-097
Zoro #
G706127442
UPC #
032488710973
Country of Origin
Viet Nam

Dimensions

Tire Size
25x12.00-9
Tire Rim Dia.
9 in
Width
12 in or 13 in
Height
23 in

Details

Item
Lawn Mower Tire Inner Tube
Valve
Straight Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.