Zoro Homepage

Innertube

  • Mfr # 71-283

  • Zoro # G806127595


product price: $40.19
/ea

Key Features

Tire Size
26x12.00-12
Height
26 in
Tire Rim Dia.
12 in
Valve
Straight Valve
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-283
Zoro #
G806127595
UPC #
032488712830
Country of Origin
Viet Nam

Dimensions

Tire Size
26x12.00-12
Height
26 in
Tire Rim Dia.
12 in
Width
12 in

Details

Item
Lawn Mower Tire Inner Tube
Valve
Straight Valve

Description

26X1200-12 / 23X1050-12 Oregon Equipment Replacement Parts are designed for various applications to service and repair lawn and garden equipment. This extensive selection of top quality parts include premium lawn mower and edger blades, string trimmer line and heads, air filters, oil filters, fuel filters, carburetor parts, belts, and much more. These genuine OEM parts are designed to meet the exact requirements and extend the life of your lawn, garden, and landscape equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.