Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn & Garden Type Tire, 13x500-6

  • Mfr # 58-112

  • Zoro # G206127911


product price: $36.69
/ea

Key Features

Tire Size
13x5.00-6
Ply
4
Height
13 in
Tread Pattern
Straight-rib/golf-rib
Tire Rim Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-112
Zoro #
G206127911
UPC #
032488581122
Country of Origin
Viet Nam

Dimensions

Tire Size
13x5.00-6
Height
13 in
Tire Rim Dia.
6 in
Width
5 in

Details

Item
Lawn & Garden Tire
Ply
4
Tread Pattern
Straight-rib/golf-rib

Description

13X500-6, 4-ply, Tubeless, Rib Tread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.