Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn & Garden Type Tire, 16x650-8

  • Mfr # 58-071

  • Zoro # G506127918


product price: $46.15
/ea

Key Features

Tire Size
16x6.50-8
Height
16 in
Tread Pattern
Turf/Chevron
Ply
2
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-071
Zoro #
G506127918
UPC #
032488580712
Country of Origin
Viet Nam

Dimensions

Tire Size
16x6.50-8
Height
16 in
Width
6.5 in
Tire Rim Dia.
8 in

Details

Item
Lawn & Garden Tire
Tread Pattern
Turf/Chevron
Ply
2

Description

16X650-8, 2-ply, Tubeless, Turf. Oregon Equipment Replacement Parts are designed for various applications to service and repair lawn and garden equipment. This extensive selection of top quality parts include premium lawn mower and edger blades, string trimmer line and heads, air filters, oil filters, fuel filters, carburetor parts, belts, and much more. These genuine OEM parts are designed to meet the exact requirements and extend the life of your lawn, garden, and landscape equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.