Zoro Homepage

Lawn & Garden Type Tire, 20x1000-8

  • Mfr # 58-079

  • Zoro # G006127906


product price: $66.15
/ea

Key Features

Tire Size
20x10.00-8
Tire Rim Dia.
8 in
Tread Pattern
Turf/Chevron
Height
20 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-079
Zoro #
G006127906
UPC #
032488580798
Country of Origin
Viet Nam

Dimensions

Tire Size
20x10.00-8
Tire Rim Dia.
8 in
Height
20 in
Width
10 in

Details

Item
Lawn & Garden Tire
Tread Pattern
Turf/Chevron
Ply
2

Description

Oregon 58-078 2-Ply Turf Tread Tubeless Tire (20 x 1000 x 8) is a genuine, high-quality Oregon replacement part. Oregon is a leading manufacturer and supplier of saw chain, guide bars, sprockets, forestry accessories, lawn mower blades and other outdoor equipment parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.