Zoro Homepage

Lawn & Garden Type Tire, 24x1200-12

  • Mfr # 68-211

  • Zoro # G006128569


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tire Size
24x12.00-12
Tire Rim Dia.
12 in
Ply
4
Height
24 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-211
Zoro #
G006128569
UPC #
032488682119
Country of Origin
Taiwan, Province of China

Dimensions

Tire Size
24x12.00-12
Tire Rim Dia.
12 in
Height
24 in
Width
12 in

Details

Item
Lawn & Garden Tire
Ply
4
Tread Pattern
Super turf

Description

24X1200-12, 4-ply, Tubeless, Super Turf Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.