Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 15-3/4" for Murray, Scotts

  • Mfr # 197-017

  • Zoro # G406905432


product price: $13.79
/ea

Key Features

Air Lift
1-1/8 in
Center Hole Diameter
13/16 in
Length
15-3/4 in
Material
Steel
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-017
Zoro #
G406905432
UPC #
036577636076
Country of Origin
France

Dimensions

Center Hole Diameter
13/16 in
Length
15-3/4 in
Width
3.25 in
Thickness
0.138 in

Details

Air Lift
1-1/8 in
Material
Steel
OffSet
11/16 in

Description

DOCTYPE htmlstrongOREGON 197017 strongul styleliststylenoneliOregon 100 Series Blades offers Ultra Xtended Cutting Length which means that each blade delivers its maximum mulching capability per rotation US Boron Steel allows for the perfect balance between durability and ductility Along with that our double bevel technology reduces the overall blade noise by up to 15 decibels and superior flatness and straightness provides a clean cut and manicured look liliBlade Application Details liliRequires 3 blades for 46 cut liliCenter hole 1316 liliMajor brand replacement Murray Scotts LIULOregon Mower Blades Cut grass with precision speed and efficiency Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturers blade Oregon replacement mower blades can help manage any environment Oregon is the world leader in chainsaw guidebars and also produces replacement mower blades belts several other aftermarket replacement parts for power equipment It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.