Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 15 in, Replaces Ariens Gravely 04794200 for 42" Mowers
- Mfr # 99-642
- Zoro # G224081806
product price:Â
$
18.25
/ea
Key Features
Center Hole Diameter
5/8 in
Material
Steel
Offset
5/16 in
Deck Size
42 in (Requires 3 blades)
Thickness
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-642
- Zoro #
- G224081806
- UPC #
- 036577709121
- Country of Origin
- Viet Nam
Dimensions
- Center Hole Diameter
- 5/8 in
- Deck Size
- 42 in (Requires 3 blades)
- Thickness
- 0.164 in
- Width
- 2.25 in
- Length
- 15 in
Details
- Material
- Steel
- Offset
- 5/16 in
- Includes
- (1) Replacement Lawnmower Blade
- Air Lift
- 27/32 in
- Blade Type
- Mulching
Description
OREGON 99-642 - This 15" Oregon mulching blade was designed as an exact replacement for Ariens / Gravely lawn mowers, matching the specs for OEM part number 04794200. Made from premium hardened steel, the blade uses a rolled-lift design to optimize performance while sending clippings directly into the mower bag. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.