Zoro Homepage

Lawn Mower Blade, 15in for Ariens, Gravely, 4769800

  • Mfr # 99-621

  • Zoro # G012314734


product price: $11.29
/ea

Key Features

Length
15 in.
Width
2.25 in.
Thickness
0.164 in.
No. of Blades Required
Requires 3 blades for 42" cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-621
Zoro #
G012314734
UPC #
32488996216
Country of Origin
China

Dimensions

Length
15 in.
Width
2.25 in.
Thickness
0.164 in.

Details

No. of Blades Required
Requires 3 blades for 42" cut

Description

OREGON 99-621 Lawn Mower Blade, 15in for Ariens, Gravely, 4769800. You can count on Oregon® lawn mower blades to be the best in the industry. Oregon® replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that youre buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Requires 3 blades for 42in cut. Major brand replacements: Ariens, Gravely. Replaces 4769800. Applications include IKON X, IKON XL, IKON XD, ZT X, ZT XL.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.