
Lawn Mower Blade, 16-1/2in for Bad Boy 038-4826-00
Mfr # 99-425
Zoro # G216532996
product price: $19.89
/eaKey Features
Width
2.5 in
Blade Type
High Lift
Center Hole Diameter
5/8 in
Thickness
0.203 in
For Use With
Model applications include MZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-425
Zoro #
G216532996
UPC #
32488994250
Country of Origin
Viet Nam
Dimensions
Width
2.5 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Length
16-1/2 in
Details
Blade Type
High Lift
For Use With
Model applications include MZ
Features
Requires 3 for 48" cut
Material
Steel
Air Lift
1-3/16 in
Description
Lawn Mower Blade, 16-1/2in for Bad Boy 038-4826-00 - The Oregon 99-425 replacement lawn mower blade is made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
- 2-in-1 Blade: Effectively bags or discharges clippings depending on your mower settings.
- Standard-lift blade angle pushes debris up and out for bagging or side discharge.
- Pre-sharpened at the optimum angle to provide a clean cut.
- Enhanced hardening to keep the blade sharp and durable for longer.
- 26-point certification of unparalleled manufacturing quality and control standards for the highest level of safety and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.