Zoro Homepage

Lawn Mower Blade, 16-1/4 In. L

  • Mfr # 96-321

  • Zoro # G8852961


product price: $19.29
/ea

Key Features

Blade Type
Mulching
Length
16 1/4 in
Center Hole Diameter
15/16 in
Width
2 1/2 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-321
Zoro #
G8852961
UPC #
032488963218
Country of Origin
United States

Dimensions

Length
16 1/4 in
Center Hole Diameter
15/16 in
Width
2 1/2 in
Thickness
0.2 in

Details

Blade Type
Mulching
Item
Lawn Mower Blade
OEM Replacement For
Exmark GM 3-in-1
Compatible Mower
GM Exmark 3-in-1

Description

Lawn Mower Blade, Compatible Mower GM Exmark 3-in-1, Blade Type Mulching, Center Hole Diameter 15/16 in, Width 2 1/2 in, Length 16 1/4 in, Product Type Lawn Mower Blade, Thickness 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.