Zoro Homepage

Lawn Mower Blade, 16 In. L, 3 In. W

  • Mfr # 396-725

  • Zoro # G8852627


product price: $30.29
/ea

Key Features

Blade Type
Mulching
Length
16 in
Center Hole Diameter
11/16 in
Width
3 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396-725
Zoro #
G8852627
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Center Hole Diameter
11/16 in
Width
3 in
Thickness
0.25 in

Details

Blade Type
Mulching
Item
Lawn Mower Blade
OEM Replacement For
John Deere G6
Compatible Mower
John Deere G6

Description

Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 11/16 in, Width 3 in, Length 16 in, Product Type Lawn Mower Blade, Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.