Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 17-7/8" for Excel / Hustler

  • Mfr # 90-207

  • Zoro # G106440127


product price: $32.49
/ea

Key Features

OffSet
5/8 in
Color
Black
Thickness
0.250 in
Air Lift
1 in
Length
17-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-207
Zoro #
G106440127
UPC #
32488902071
Country of Origin
United States

Dimensions

Thickness
0.250 in
Length
17-7/8 in
Center Hole Diameter
5/8 in
Width
3.00 in

Details

OffSet
5/8 in
Color
Black
Air Lift
1 in

Description

OREGON 90-207 -
  • You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
  • Blade Application Details:
  • --Requires 3 blades for 52" cut.
  • --Center hole: 5/8".
  • --Major brand replacement: Excel / Hustler.
  • --Replaces Excel / Hustler 781898.
Oregon Mower Blades - Cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, and several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers and sells Oregon-brand in the replacement market worldwide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.