Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198-086
Zoro #
G9676624
UPC #
-
Country of Origin
United States
Dimensions
Length
17 3/4 in
Center Hole Diameter
6 pt. Star
Width
2 1/2 in
Thickness
0.15 in
Details
Blade Type
Standard
For Use With
LT-1050, RZT50, Z Force Deck
Item
Lawn Mower Blade
OEM Replacement For
Cub Cadet
Compatible Mower
Cub Cadet
Description
Lawn Mower Blade, Compatible Mower Cub Cadet, Blade Type Standard, Center Hole Diameter 6 pt. Star, Width 2 1/2 in, Length 17 3/4 in, Product Type Lawn Mower Blade, For Use With LT-1050, RZT50, Z Force Deck, Thickness 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.