Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 17-7/8in, for Cub Cadet

  • Mfr # 98-086

  • Zoro # G021905886


product price: $12.69
/ea

Key Features

Blade Type
Standard
Thickness
0.149 in
Center Hole
5/8 6 pt. star
Application
Requires 3 for 50 cut
Offset
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-086
Zoro #
G021905886
UPC #
032488980864
Country of Origin
Viet Nam

Dimensions

Thickness
0.149 in
Width
2.5 in
Length
17-7/8 in

Details

Blade Type
Standard
Center Hole
5/8 6 pt. star
Application
Requires 3 for 50 cut
Offset
7/8 in
Item
Lawnmower Blade
Lift
3/4 in
Includes
1 Replacement Blade

Description

You can count on Oregon replacement lawn mower blades to be the best in the industry. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.