Zoro Homepage

Lawn Mower Blade, 17in, for John Deere

  • Mfr # 91-108

  • Zoro # G321905838


product price: $16.29
/ea

Key Features

Thickness
0.164 in
Lift
1-3/16 in
Blade Type
Standard
Offset
3/8 in
Includes
1 Replacement Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-108
Zoro #
G321905838
UPC #
036577465133
Country of Origin
China

Dimensions

Thickness
0.164 in
Width
2.5 in
Length
17 in

Details

Lift
1-3/16 in
Blade Type
Standard
Offset
3/8 in
Includes
1 Replacement Blade
Center Hole
11/16 in
Outer Hole
3/8 in
Application
Requires 3 for 48 cut
Item
Lawnmower Blade

Description

You can count on Oregon replacement lawn mower blades to be the best in the industry. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.