Lawn Mower Blade, 18-1/2in for Cub Cadet, MTD, 742-05086-L, 742P05086

  • Mfr # 98-674

  • Zoro # G812314743


product price:  $14.49
/ea

Key Features

Length
18-1/2 in.
Width
3.4 in.
Thickness
0.134 in.
No. of Blades Required
Requires 3 blades for 54" cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98-674
Zoro #
G812314743
UPC #
32488986743
Country of Origin
China

Dimensions

Length
18-1/2 in.
Width
3.4 in.
Thickness
0.134 in.

Details

No. of Blades Required
Requires 3 blades for 54" cut

Description

OREGON 98-674 Lawn Mower Blade, 18-1/2in for Cub Cadet, MTD, 742-05086-L, 742P05086. You can count on Oregon® lawn mower blades to be the best in the industry. Oregon® replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that youre buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Requires 3 blades for 54in cut. Major brand replacements: Cub Cadet, MTD. Replaces 742-05086-L, 742P05086. Applications include Enduro XT1-GT54, XT2-ST54; Ultima ZT1-54, ZT2-54.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.