Lawn Mower Blade, 18-7/16 in, Replaces Husqvarna 501316501
- Mfr # 95-304
- Zoro # G224081813
product price:Â
$
21.85
/ea
Key Features
Center Hole Diameter
5 pt. Star
Offset
1/4 in
Deck Size
54 in (Requires 3 Blades)
Blade Type
High Lift
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95-304
- Zoro #
- G224081813
- UPC #
- 036577711698
- Country of Origin
- Viet Nam
- Offset
- 1/4 in
- Blade Type
- High Lift
- Material
- Steel
- Outer Hole
- 3/8 in
- Includes
- (1) Replacement Lawnmower Blade
- Air Lift
- 1-3/8 in
- Hole Center to Center
- 6-1/32 in
Dimensions
- Center Hole Diameter
- 5 pt. Star
- Deck Size
- 54 in (Requires 3 Blades)
- Length
- 18-7/16 in
- Width
- 2.50 in
- Thickness
- 0.187 in
Description
OREGON 95-304 - This 18-7/16" Oregon blade was designed as an exact replacement for Husqvarna lawn mowers, matching the specs for OEM part number 501316501, 594892901, 532187256. Made from premium hardened steel, the blade uses a high-lift, notched design to throw clippings far from the mower’s shoot, dispersing them evenly across your lawn. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.