Lawn Mower Blade, 18-7/16in., Replaces Ariens, AYP, Craftsman, Dixon, Husqvarna, Murray, Poulan
- Mfr # 95-072
- Zoro # G314236093
Key Features
Specifications
Product Information
- MFR #
- 95-072
- Zoro #
- G314236093
- UPC #
- 32488950720
- Country of Origin
- United States
Dimensions
- Length
- 18-7/16 in
- Center Hole Diameter
- 5 pt. star
- Thickness
- 0.187 in
- Overall Width
- 2.75 in
Details
- Offset
- 1/2 in
- Outer Hole
- 5/16 in
- Lift
- 1-3/16 in
- Center-to-Center
- 3-15/16 in
Description
You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that youre buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts and several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide.
- •Oregon® replacement lawn mower blades are made to the exact OEM specification for optimum performance.
- •Requires 3 blades for 54" cut.
- •Center hole: 5 pt. star
- •Major brand replacement: Ariens, AYP, Craftsman, Dixon, Husqvarna, Murray, Poulan
- •OEM part replacements include: Ariens 21546235; AYP 112053, 187254, 187256, 33954, 532187254, 532187256, 539112053, 574292401, 575938401, 777187256, 917187254, 917532187254, 917532187256, 917539112053, 917777187256; Craftsman 187256; Dixon 532187756; Husqvarna 112053, 187254, 187256, 33954, 917187254, 532187254, 532187256, 539112053, 574292401, 575938401, 777187256, 917532187254, 917532187256, 917539112053, 917777187256; Murray 187256; Poulan 187254, 532187256, 539112053, 574292401, 575938401, 777187256.
- •Model applications include: Poulan 541ZX,PB22VA54, PB26H54YT,PBGT26H54, PBLGT26H54
- •Replaces Oregon 195-072
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.