Zoro Homepage

Lawn Mower Blade, 18 In. L, 3 In. W

  • Mfr # 396-806

  • Zoro # G8852733


product price: $32.29
/ea

Key Features

Blade Type
Mulching
Length
18 in
Center Hole Diameter
5/8 in
Width
3 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396-806
Zoro #
G8852733
UPC #
036577534679
Country of Origin
United States

Dimensions

Length
18 in
Center Hole Diameter
5/8 in
Width
3 in
Thickness
0.25 in

Details

Blade Type
Mulching
Item
Lawn Mower Blade
OEM Replacement For
Gravely G-6
Compatible Mower
Gravely G6

Description

Lawn Mower Blade, Compatible Mower Gravely G6, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 18 in, Product Type Lawn Mower Blade, Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.