Zoro Homepage

Lawn Mower Blade, 18in. for Husqvarna, Dixon

  • Mfr # 95-085

  • Zoro # G914236073


product price: $15.89
/ea

Key Features

Length
18 in
Center Hole Diameter
5 pt. star
Thickness
0.203 in
Overall Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-085
Zoro #
G914236073
UPC #
032488950850
Country of Origin
United States

Dimensions

Length
18 in
Center Hole Diameter
5 pt. star
Thickness
0.203 in
Overall Width
2.50 in

Description

You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that youre buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide.


  • •Oregon® replacement lawn mower blades are made to the exact OEM specification for optimum performance.
  • •Requires 3 blades for 50" & 52" cuts.
  • •Center hole: 5 pt. star
  • •Major brand replacement: Dixon, Husqvarna
  • •OEM part replacements include: 10782, 10881, 510417801, 539117911, 539117973, 539112079, 577240301
  • •Model applications include: Dixon Kodiak, Ram, Ultra; Husqvarna EZ(4220, 4624, 4824, 5221, 5224, 5225, 5226, 6124), EZC4824, FD52M, MZ5225
  • •Replaces Oregon 195-085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.