Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 20-1/2" for John Deere

  • Mfr # 791-394

  • Zoro # G606905461


product price: $27.15
/ea

Key Features

Center Hole Diameter
7/8 in
Width
3.25 in
Material
Steel
Air Lift
1 in
Length
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791-394
Zoro #
G606905461
UPC #
036577636601
Country of Origin
France

Dimensions

Center Hole Diameter
7/8 in
Width
3.25 in
Length
20-1/2 in
Thickness
0.307 in

Details

Material
Steel
Air Lift
1 in

Description

DOCTYPE htmlstrongOREGON 791394 strongul styleliststylenoneliYou can count on Oregon lawn mower blades to be the best in the industry Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance Our 26 quality standards ensure that youre buying a sharp highperformance blade that mounts properly and delivers a clean cut for quality results Our blades are individually straightened and hardened to provide a consistent cleaner cut and increase blade longevity liliBlade Application Details liliRequires 3 blades for 60 cut liliCenter hole 78 liliMajor brand replacement John Deere LIULOregon Mower Blades Cut grass with precision speed and efficiency Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturers blade Oregon replacement mower blades can help manage any environment Oregon is the world leader in chainsaw guidebars and also produces replacement mower blades belts several other aftermarket replacement parts for power equipment It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.