Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96-319
Zoro #
G8852952
UPC #
032488963195
Country of Origin
United States
Dimensions
Length
20 1/2 in
Thickness
0.203 in
Width
2 1/2 in
Details
Item
Lawn Mower Blade
Center Hole
5/8 in
Blade Type
Mulching
OEM Replacement For
Dixie Chopper GM 3-in-1
Description
Lawn Mower Blade, Blade Type Mulching, Width 2 1/2 in, Length 20 1/2 in, Thickness 0.203 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.