Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 20-1/2 in, Replaces Spartan Mowers 438-0005-00
- Mfr # 99-640
- Zoro # G324081829
product price:Â
$
23.59
/ea
Key Features
Air Lift
1-1/4 om
Blade Type
Replacement
Deck Size
61 in (Requires 3 Blades)
Includes
(1) Replacement Lawnmower Blade
Offset
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-640
- Zoro #
- G324081829
- UPC #
- 036577709152
- Country of Origin
- China
- Air Lift
- 1-1/4 om
- Blade Type
- Replacement
- Includes
- (1) Replacement Lawnmower Blade
- Offset
- 13/32 in
- Material
- Steel
Dimensions
- Deck Size
- 61 in (Requires 3 Blades)
- Thickness
- 0.203 in
- Length
- 21 in
- Center Hole Diameter
- 5/8 in
- Width
- 2.50 in
Description
OREGON 99-640 - This 21" Oregon blade was designed as an exact replacement for Spartan lawn mowers, matching the specs for OEM part number 438-0005-00. Made from premium hardened steel, the blade uses a rolled-lift design to optimize performance while sending clippings directly into the mower bag. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.