Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 20-1/2 in , Replaces Toro 140-1240
- Mfr # 94-830
- Zoro # G124081821
product price:Â
$
19.89
/ea
Key Features
Includes
(1) Replacement Lawnmower Blade
Blade Type
Replacement
Material
Steel
Width
2.50 in
Center Hole Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94-830
- Zoro #
- G124081821
- UPC #
- 036577709756
- Country of Origin
- China
Dimensions
- Width
- 2.50 in
- Center Hole Diameter
- 15/16 in
- Length
- 20-1/2 in
- Thickness
- 0.203 in
- Deck Size
- 60 in (Requires 3 Blades)
Details
- Includes
- (1) Replacement Lawnmower Blade
- Blade Type
- Replacement
- Material
- Steel
- Offset
- 0 in
- Air Lift
- 1 in
Description
OREGON 94-830 - This 20-1/2" Oregon blade was designed as an exact replacement for Toro lawn mowers, matching the specs for OEM part number 140-1242. Made from premium hardened steel, the blade uses a high-lift, notched design to throw clippings far from the mower’s shoot, dispersing them evenly across your lawn. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.