Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 20-1/2in for Bad Boy 038-6060-00

  • Mfr # 99-427

  • Zoro # G116533000


product price: $25.89
/ea

Key Features

Features
Requires 3 for 60" cut
Material
Steel
Thickness
0.25 in
Width
2.5 in
Center Hole Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-427
Zoro #
G116533000
UPC #
32488994274
Country of Origin
Viet Nam

Dimensions

Thickness
0.25 in
Width
2.5 in
Center Hole Diameter
5/8 in
Length
20-1/2 in

Details

Features
Requires 3 for 60" cut
Material
Steel
Blade Type
High Lift
Air Lift
1-3/16 in

Description

Lawn Mower Blade, 20-1/2in for Bad Boy 038-6060-00 - The Oregon 99-427 replacement lawn mower blade is made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.


  • 2-in-1 Blade: Effectively bags or discharges clippings depending on your mower settings.
  • Standard-lift blade angle pushes debris up and out for bagging or side discharge.
  • Pre-sharpened at the optimum angle to provide a clean cut.
  • Enhanced hardening to keep the blade sharp and durable for longer.
  • 26-point certification of unparalleled manufacturing quality and control standards for the highest level of safety and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.