Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 20-15/16 in, Replaces Honda 72511-VG3-000
- Mfr # 92-155
- Zoro # G924081823
product price:Â
$
18.35
/ea
Key Features
Deck Size
21 in (Requires 1 blade)
Outer Hole
13/32 in
Length
20-7/8 in
Includes
(1) Replacement Lawnmower Blade
Center Hole Diameter
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92-155
- Zoro #
- G924081823
- UPC #
- 036577709725
- Country of Origin
- China
- Outer Hole
- 13/32 in
- Includes
- (1) Replacement Lawnmower Blade
- Hole Center to Center
- 3-15/32 in
- Air Lift
- 27/32 in
- Material
- Steel
- Offset
- 0 in
- Blade Type
- Replacement
Dimensions
- Deck Size
- 21 in (Requires 1 blade)
- Length
- 20-7/8 in
- Center Hole Diameter
- 13/16 in
- Width
- 2.25 in
- Thickness
- 0.134 in
Description
OREGON 92-155 - This 20-7/8" Oregon mulching blade was designed as an exact replacement for Honda lawn mowers, matching the specs for OEM part number 72511-VG3-000. Made from premium hardened steel, each blade is carefully monitored for material integrity, ensuring balanced cuts, reduced vibration, and long-lasting performance. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.