Lawn Mower Blade, 20-5/8 in, Replaces Mean Green MGUPN107 for 60" Mowers
- Mfr # 99-2741
- Zoro # G124081814
product price:Â
$
19.79
/ea
Key Features
Outer Hole
3/8 in
Offset
0 in
Hole Center to Center
1-3/4 in
Length
20-5/8 in
Includes
(1) Replacement Lawnmower Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-2741
- Zoro #
- G124081814
- UPC #
- 036577709305
- Country of Origin
- China
- Outer Hole
- 3/8 in
- Offset
- 0 in
- Hole Center to Center
- 1-3/4 in
- Includes
- (1) Replacement Lawnmower Blade
- Air Lift
- 5/8 in
- Material
- Steel
- Blade Type
- Battery Mower
Dimensions
- Length
- 20-5/8 in
- Center Hole Diameter
- 1/2 in
- Thickness
- 0.187 in
- Deck Size
- 60 in (Requires 3 Blades)
- Width
- 2.00 in
Description
OREGON 99-2741 - This 20-5/8" Oregon mulching blade was designed as an exact replacement for Mean Green battery powered lawn mowers, matching the specs for OEM part number MGUPN107. Made from premium hardened steel, each blade is carefully monitored for material integrity, ensuring balanced cuts, reduced vibration, and long-lasting performance. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.