Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 21-1/4 in, Replaces Toro 144-3177-03, 22.5 IN DECK
- Mfr # 99-2666
- Zoro # G724081832
product price:Â
$
22.15
/ea
Key Features
Hole Center to Center
2-1/2 in
Offset
21/32 in
Outer Hole
3/8 in
Center Hole Diameter
7/16 in
Blade Type
Battery Mower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-2666
- Zoro #
- G724081832
- UPC #
- 036577709282
- Country of Origin
- China
Dimensions
- Center Hole Diameter
- 7/16 in
- Length
- 21-1/4 in
- Thickness
- 0.149 in
- Width
- 2.25 in
- Deck Size
- 22 in (Requires 1 blade)
Details
- Hole Center to Center
- 2-1/2 in
- Offset
- 21/32 in
- Outer Hole
- 3/8 in
- Blade Type
- Battery Mower
- Air Lift
- 13/16 in
- Includes
- (1) Replacement Lawnmower Blade
- Material
- Steel
Description
OREGON 99-2666 - This 21-1/4" Oregon blade was designed as a replacement for Toro lawn mowers, OEM part number 144-3177-03. Made from premium hardened steel, each blade is carefully monitored for material integrity, ensuring balanced cuts, reduced vibration, and long-lasting performance. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.