Zoro Homepage

Lawn Mower Blade, 21-3/16in, Mulching

  • Mfr # 98-059

  • Zoro # G421905905


product price: $13.49
/ea

Key Features

Lift
1-1/2 in
Thickness
0.149 in
Blade Type
Mulching
Offset
3/8 in
Center Hole
5/8 6 pt. star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-059
Zoro #
G421905905
UPC #
036577465010
Country of Origin
Viet Nam

Dimensions

Thickness
0.149 in
Length
21-3/16 in
Width
2.75 in

Details

Lift
1-1/2 in
Blade Type
Mulching
Offset
3/8 in
Center Hole
5/8 6 pt. star
Item
Lawnmower Blade
Includes
1 Replacement Blade
Application
Requires 2 for 42 cut

Description

The Oregon 98-059 replacement lawn mower blade is made to the exact OEM specification for optimum performance. You can count on Oregon replacement lawn mower blades to be the best in the industry. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.