Zoro Homepage

Lawn Mower Blade, 21-3/8 In. L

  • Mfr # 92-615

  • Zoro # G8852471


product price: $17.19
/ea

Key Features

Blade Type
Mulching
Length
21 3/8 in
Center Hole Diameter
7 pt. Star
Width
2 1/2 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-615
Zoro #
G8852471
UPC #
032488926152
Country of Origin
United States

Dimensions

Length
21 3/8 in
Center Hole Diameter
7 pt. Star
Width
2 1/2 in
Thickness
0.2 in

Details

Blade Type
Mulching
Item
Lawn Mower Blade
OEM Replacement For
John Deere GM 3-in-1
Compatible Mower
John Deere GM 3-in-1

Description

Lawn Mower Blade, Compatible Mower John Deere GM 3-in-1, Blade Type Mulching, Center Hole Diameter 7 pt. Star, Width 2 1/2 in, Length 21 3/8 in, Product Type Lawn Mower Blade, Thickness 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.