Zoro Homepage

Lawn Mower Blade, 21 In. L, 3 In. W

  • Mfr # 396-727

  • Zoro # G8852636


product price: $29.39
/ea

Key Features

Blade Type
Mulching
Length
21 in
Center Hole Diameter
5/8 in
Width
3 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396-727
Zoro #
G8852636
UPC #
036577513438
Country of Origin
United States

Dimensions

Length
21 in
Center Hole Diameter
5/8 in
Width
3 in
Thickness
0.25 in

Details

Blade Type
Mulching
Item
Lawn Mower Blade
OEM Replacement For
Scag G6
Compatible Mower
Scag G6

Description

Lawn Mower Blade, Compatible Mower Scag G6, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 21 in, Product Type Lawn Mower Blade, Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.