Zoro Homepage

Lawn Mower Blade, 21in 20-15/16in, Mulching, for MTD

  • Mfr # 98-049

  • Zoro # G421905820


product price: $11.39
/ea

Key Features

Application
Requires 1 for 21 walk behind
Center Hole
Bow-Tie
Offset
1/4 in
Blade Type
Mulching
Outer Hole
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-049
Zoro #
G421905820
UPC #
032488980499
Country of Origin
Viet Nam

Dimensions

Thickness
0.134 in
Length
21 in
Width
2.25 in

Details

Application
Requires 1 for 21 walk behind
Center Hole
Bow-Tie
Offset
1/4 in
Blade Type
Mulching
Outer Hole
5/16 in
Item
Lawnmower Blade
Lift
15/16 in
Includes
1 Replacement Blade

Description

You can count on Oregon replacement lawn mower blades to be the best in the industry. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.