Shop OREGON
See all product information
Create Account
Lawn Mower Blade, 22 in, Replaces Walker 7705-28
- Mfr # 91-904
- Zoro # G624081819
product price:Â
$
26.99
/ea
Key Features
Material
Steel
Air Lift
1-1/16 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91-904
- Zoro #
- G624081819
- UPC #
- 036577709107
- Country of Origin
- China
Dimensions
- Center Hole Diameter
- 5/8 in
- Thickness
- 0.203 in
- Width
- 2.75 in
- Deck Size
- 64 in (Requires 3 Blades)
- Length
- 22-1/4 in
Details
- Material
- Steel
- Air Lift
- 1-1/16 in
- Blade Type
- Replacement
- Offset
- 3/16 in
- Includes
- (1) Replacement Lawnmower Blade
Description
OREGON 91-904 - This 22-1/4" Oregon blade was designed as an exact replacement for Walker lawn mowers, matching the specs for OEM part number 7705-28. Made from premium hardened steel, the blade uses a rolled-lift design to optimize performance while sending clippings directly into the mower bag. The cutting edge comes pre-sharpened at an optimal angle for clean and consistent cuts that will help keep your yard looking green and healthy. Backed by a legacy of craftsmanship that began in 1947, Oregon products undergo a rigorous 26 point certification process to ensure their safety, quality, durability, and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.