Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 24-9/16", Replaces Befco

  • Mfr # 92-133

  • Zoro # G307710852


product price: $32.69
/ea

Key Features

Center Hole Diameter
3/4 in
Air Lift
1-1/8 in
Thickness
0.250 in
Width
2.50 in
Length
24-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-133
Zoro #
G307710852
UPC #
032488921331
Country of Origin
United States

Dimensions

Center Hole Diameter
3/4 in
Thickness
0.250 in
Width
2.50 in
Length
24-9/16 in

Details

Air Lift
1-1/8 in
OffSet
11/16 in
Color
Black

Description

DOCTYPE htmlstrongOREGON PART 92133 strongul styleliststylenoneliYou can count on Oregon lawn mower blades to be the best in the industry Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance Our 26 quality standards ensure that you're buying a sharp, highperformance blade that mounts properly and delivers a clean cut for quality results Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity liliBlade Application Details liliRequires 3 blades for 72 cut liliCenter hole 34 liliMajor brand replacement Befco liliSuperior mulching for bagging and discharge efficiency liliEnhanced hardening to keep the blade sharper and more durable LIULOregon Mower Blades Cut grass with precision, speed, and efficiency Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade Oregon replacement mower blades can help manage any environment Oregon is the world leader in chainsaw guidebars and also produces replacement mower blades, belts, several other aftermarket replacement parts for power equipment It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.