Lawn Mower Blade, 30" for Cub Cadet, MTD, Troy-Bilt, Murray, Bolens, Huskee, MTD and More

  • Mfr # 98-203

  • Zoro # G706440145


product price:  $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98-203
Zoro #
G706440145
UPC #
036577649427
Country of Origin
United States

Description

OREGON 98-203 - Lawn Mower Blade, 30" for Cub Cadet, MTD, Troy-Bilt, Murray, Bolens, Huskee, MTD, Yard Machines, Yard-Man
  • You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
  • Blade Application Details:
  • --Requires 1 blade for 30" cut.
  • --Center hole: 5/8" 6 pt. Star.
  • --Major brand replacement: MTD, Troy-Bilt, Murray, Bolens, Huskee, MTD, Yard Machines, Yard-Man.
  • --Replaces: Cub Cadet 942-04385.
Oregon Mower Blades - Cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, and several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers and sells Oregon-brand in the replacement market worldwide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.