Zoro Homepage

Lawn Mower Blade, Gator G3, 15" for Toro, Exmark

  • Mfr # 94-650

  • Zoro # G106440158


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-650
Zoro #
G106440158
UPC #
36577649441
Country of Origin
United States

Description

OREGON 94-650 -
  • Your go-to blade in all conditions including wet, dry, and sandy turf. Gator G3 blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. It’s not a replacement blade. It’s an upgrade.
  • Oregon Gator G3 Blades Feature:
  • --Radius-cut end - Progressive geometry to maintain maximum cutting length.
  • --Superior side discharge and bagging with High Lift.
  • --Cleaner, more efficient cutting performance can reduce bagging needs.
  • --Gator Mulcher feature provides efficiency in normal or abrasive conditions.
  • Blade Application Details:
  • --Requires 2 blades for 30" cut.
  • --Center hole: 5/8".
  • --Major brand replacement: Toro, Exmark.
  • --Replaces Toro 116-6358-03.
Oregon Mower Blades - Cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, and several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers and sells Oregon-brand in the replacement market worldwide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.