Lawn Mower Blade, Gator G3, 18-1/2", 3-In-1 with 6 PT Star for MTD, Cub Cadet

  • Mfr # 98-672

  • Zoro # G006624023


product price:  $25.59
/ea

Key Features

Blade Type
Gator G3
Length
18-1/2"
For Use With
MTD, Cub Cadet
Thickness
0.203"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-672
Zoro #
G006624023
UPC #
032488986729
Country of Origin
United States

Dimensions

Length
18-1/2"
Thickness
0.203"
Size
18-1/2"
Working Width
2.5"

Details

Blade Type
Gator G3
For Use With
MTD, Cub Cadet
Material
Steel
Color
Black

Description

OREGON 98-672 Lawn Mower Blade, Gator G3, 18-1/2", 3-In-1 with 6 PT Star for MTD and Cub Cadet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.