Lawn Mower Blade, Gator G3, 18-5/8in for Bad Boy 038-0003-00

  • Mfr # 96-421

  • Zoro # G916533002


product price: $27.99
/ea

Key Features

Length
18-5/8 in
Width
2.5 in
Thickness
0.25 in
Blade Type
Gator G3
Center Hole Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-421
Zoro #
G916533002
UPC #
32488964215
Country of Origin
Viet Nam

Dimensions

Length
18-5/8 in
Width
2.5 in
Thickness
0.25 in
Center Hole Diameter
5/8 in

Details

Blade Type
Gator G3
Features
Requires 3 for 52" cut
Material
Steel
Air Lift
1-1/4 in

Description

Lawn Mower Blade, Gator G3, 18-5/8in for Bad Boy 038-0003-00 - Our patented Gator technology properly recirculates and recuts clippings for unmatched mulching, helping you get that professional-looking cut with almost any mower. Designed with progressive geometry on the cutting edge and an aggressive blade angle to increase air flow, Gator blades provide superior mulching, bagging, and side discharge. Gator blades are Oregon's top-of-the-line blade, designed to boost performance and durability so you can cut grass with precision, speed and efficiency.


  • Gator® 3-in-1 Mulching blade for superior mulching, bagging or side discharge.
  • Increased Suction- High airlift increases suction to pull clippings up and out for superior mulching, bagging, or side discharge.
  • Finer Mulch, Cleaner Cut- Gator® teeth create turbulence, recirculating clippings back into cutting edge for a finer mulch and a cleaner cut.
  • 26-point certification of unparalleled manufacturing quality and control standards for the highest level of safety and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.